Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Clear, Vinyl, 1 in W

  • Mfr # B33-117-417

  • Zoro # G904073848


product price: $149.35
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Application
Cable and Wire, Data and Communications, Electrical
Adhesive
Adhesive
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-117-417
Zoro #
G904073848
UPC #
888434562604
Country of Origin
United States

Dimensions

Printable Portion Width
1 in
Roll Width
1 in
Label Height
1 1/4 in
Label Width
1 in
Printable Portion Height
1/2 in
Maximum Wire Diameter
0.24 in
Minimum Wire Diameter
0.12 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Application
Cable and Wire, Data and Communications, Electrical
Adhesive
Adhesive
Item
Label
Printer Series Compatibility
BBP33, i3300, i5300
Indoor/Outdoor Usage
Outdoor
Minimum Wire Gauge
12 AWG
Minimum Service Temperature
-40 Degrees F
Label Material
Vinyl
Label Finish
Matte
Label Media Format
Precut Roll
Adhesive Material
Acrylic
Ribbon Color
Black
Maximum Wire Gauge
6 AWG
Adhesive Properties
Permanent Adhesive
Labels per Row
2
Material Properties
Self-Laminating
Material Series
B-417
Maximum Service Temperature
158 Degrees F
Product Type
Thermal Transfer Label
Preprinted Text
No Legend
Number of Labels Included
2,000
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Resistance Properties
Chemical-Resistant, Humidity Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Label Shape
Rectangle
Label Color
Translucent
Adhesive Type
Permanent
Recommended Ribbon
B30-R4300
Label Attachment Style
Wrap-around

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Clear, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Number of Labels Included 2,000, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.