Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Clear, Vinyl, 1 in W

  • Mfr # B33-75-417

  • Zoro # G104073907


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Indoor/Outdoor Usage
Outdoor
Application
Cable and Wire, Data and Communications, Electrical
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-75-417
Zoro #
G104073907
UPC #
888434562666
Country of Origin
United States

Dimensions

Printable Portion Width
1 in
Minimum Wire Diameter
0.26 in
Label Width
1 in
Roll Width
1 in
Printable Portion Height
3/4 in
Maximum Wire Diameter
0.49 in
Label Height
2 1/4 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Indoor/Outdoor Usage
Outdoor
Application
Cable and Wire, Data and Communications, Electrical
Printer Series Compatibility
BBP33, i3300, i5300
Item
Label
Adhesive
Adhesive
Ribbon Color
Black
Label Finish
Matte
Adhesive Material
Acrylic
Product Type
Thermal Transfer Label
Resistance Properties
Chemical-Resistant, Humidity Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Recommended Ribbon
B30-R4300
Label Attachment Style
Wrap-around
Material Properties
Self-Laminating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
158 Degrees F
Minimum Wire Gauge
6 AWG
Preprinted Text
No Legend
Adhesive Type
Permanent
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
For Print Method
Thermal-Transfer
Label Material
Vinyl
Label Media Format
Precut Roll
Label Color
Translucent
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive
Number of Labels Included
1,400
Maximum Wire Gauge
0 AWG
Material Series
B-417
Labels per Row
2

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Clear, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Number of Labels Included 1,400, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.