Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Clear, Vinyl, 1/2 in W

  • Mfr # B33-114-417

  • Zoro # G104078858


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive
Adhesive
Application
Cable and Wire, Data and Communications, Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-114-417
Zoro #
G104078858
UPC #
888434562598
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.12 in
Roll Width
1/2 in
Maximum Wire Diameter
0.24 in
Label Width
1/2 in
Label Height
1 1/4 in
Printable Portion Width
1/2 in
Printable Portion Height
1/2 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Item
Label
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive
Adhesive
Application
Cable and Wire, Data and Communications, Electrical
Indoor/Outdoor Usage
Outdoor
Labels per Row
4
For Print Method
Thermal-Transfer
Recommended Ribbon
B30-R4300
Label Shape
Rectangle
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Maximum Wire Gauge
6 AWG
Label Attachment Style
Wrap-around
Preprinted Text
No Legend
Label Media Format
Precut Roll
Material Series
B-417
Ribbon Color
Black
Number of Labels Included
4,000
Label Color
Translucent
Label Material
Vinyl
Product Type
Thermal Transfer Label
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
158 Degrees F
Resistance Properties
Chemical-Resistant, Humidity Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Minimum Wire Gauge
12 AWG
Adhesive Type
Permanent
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Finish
Matte
Material Properties
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Clear, Label Finish Matte, Label Height 1 1/4 in, Label Width 1/2 in, Number of Labels Included 4,000, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.