Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Clear, Vinyl, 1/2 in W

  • Mfr # B33-80-417

  • Zoro # G704073871


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Indoor/Outdoor Usage
Outdoor
Printer Series Compatibility
BBP33, i3300, i5300
Application
Cable and Wire, Data and Communications, Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-80-417
Zoro #
G704073871
UPC #
888434562567
Country of Origin
United States

Dimensions

Printable Portion Height
3/8 in
Label Height
3/4 in
Label Width
1/2 in
Minimum Wire Diameter
0.1 in
Maximum Wire Diameter
0.12 in
Roll Width
1/2 in
Printable Portion Width
1/2 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Indoor/Outdoor Usage
Outdoor
Printer Series Compatibility
BBP33, i3300, i5300
Application
Cable and Wire, Data and Communications, Electrical
Item
Label
Adhesive
Adhesive
Number of Labels Included
2,500
Material Series
B-417
Label Finish
Matte
Material Properties
Self-Laminating
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R4300
Ribbon Color
Black
Preprinted Text
No Legend
Label Material
Vinyl
Adhesive Type
Permanent
Resistance Properties
Chemical-Resistant, Humidity Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Minimum Wire Gauge
16 AWG
For Print Method
Thermal-Transfer
Maximum Wire Gauge
12 AWG
Maximum Service Temperature
158 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Color
Translucent
Label Attachment Style
Wrap-around
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive
Product Type
Thermal Transfer Label
Labels per Row
4

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Clear, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 2,500, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.