Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Clear, Vinyl, 2 in W

  • Mfr # B33-27-417

  • Zoro # G104073952


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Application
Cable and Wire, Data and Communications, Electrical
Printer Series Compatibility
BBP33, i3300, i5300
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-27-417
Zoro #
G104073952
UPC #
888434562680
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.64 in
Printable Portion Width
2 in
Printable Portion Height
1 in
Minimum Wire Diameter
0.45 in
Label Width
2 in
Label Height
3 3/4 in
Roll Width
2 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Application
Cable and Wire, Data and Communications, Electrical
Printer Series Compatibility
BBP33, i3300, i5300
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Item
Label
Label Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
Adhesive Type
Permanent
Label Color
Translucent
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Material Properties
Self-Laminating
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Minimum Wire Gauge
1 AWG
Recommended Ribbon
B30-R4300
Product Type
Thermal Transfer Label
Material Series
B-417
Labels per Row
1
Label Attachment Style
Wrap-around
Resistance Properties
Chemical-Resistant, Humidity Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Number of Labels Included
400
For Print Method
Thermal-Transfer
Ribbon Color
Black
Label Shape
Rectangle
Preprinted Text
No Legend
Maximum Wire Gauge
0 AWG
Label Finish
Matte

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Clear, Label Finish Matte, Label Height 3 3/4 in, Label Width 2 in, Number of Labels Included 400, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.