Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Green, Vinyl, 1/2 in W

  • Mfr # M6-29-427-GR

  • Zoro # G608260940


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-29-427-GR
Zoro #
G608260940
UPC #
888434597156
Country of Origin
United States

Dimensions

Label Height
1 1/2 in
Roll Width
1/2 in
Printable Portion Width
1/2 in
Label Width
1/2 in
Minimum Wire Diameter
0.16 in
Printable Portion Height
1/2 in
Maximum Wire Diameter
0.32 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, Green
Maximum Wire Gauge
4 AWG
Material Properties
Self Laminating & Wrap Around
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Adhesive Type
Permanent
Recommended Ribbon
M61-R4310, M7-R4300
Maximum Service Temperature
158 Degrees F
Minimum Wire Gauge
10 AWG
Labels per Row
1
Preprinted Text
No Legend
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Number of Labels Included
500
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal Transfer
Material Series
B-427
Preprinted Images
None
Label Attachment Style
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.