Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Red, Vinyl, 1 in W

  • Mfr # M7-31-427-RD

  • Zoro # G508260989


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-31-427-RD
Zoro #
G508260989
UPC #
888434604557
Country of Origin
United States

Dimensions

Roll Width
1 in
Maximum Wire Diameter
0.32 in
Label Width
1 in
Label Height
1 1/2 in
Printable Portion Width
1 in
Printable Portion Height
1/2 in
Minimum Wire Diameter
0.16 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, Red
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Color
Clear, Red
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Attachment Style
Self-Laminating
Preprinted Text
No Legend
Number of Labels Included
250
Label Shape
Rectangle
Preprinted Images
None
Adhesive Material
Acrylic
Labels per Row
1
Material Series
B-427
Material Properties
Self Laminating & Wrap Around
For Print Method
Thermal Transfer
Recommended Ribbon
M7-R4300, M7-R4400-WT, M7-R6700-WT
Minimum Wire Gauge
10 AWG
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
BMP71, M710
Minimum Service Temperature
-94 Degrees F
Adhesive Type
Permanent
Maximum Wire Gauge
4 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Red, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R4400-WT, M7-R6700-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.