Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Nylon, 3/4 in W

  • Mfr # M7-18-499

  • Zoro # G008434859


product price: $64.09
/ea

Key Features

Color
White ( Matte )
Printer Series Compatibility
BMP71, M710
Maximum Wire Gauge
4 AWG
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Material Properties
Low Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-18-499
Zoro #
G008434859
UPC #
888434590294
Country of Origin
Mexico

Dimensions

Label Height
1 in
Label Width
3/4 in
Roll Width
3/4 in
Maximum Wire Diameter
0.24 in

Details

Color
White ( Matte )
Printer Series Compatibility
BMP71, M710
Item
Label
Maximum Wire Gauge
4 AWG
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Material Properties
Low Temperature
Number of Labels Included
250
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor
Minimum Wire Gauge
10 AWG
Preprinted Images
None
For Print Method
Thermal Transfer
Standards
Halogen Free (DIN VDE 0472 Part 815)
Adhesive Material
Acrylic
Adhesive Type
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
194 Degrees F
Recommended Ribbon
M7-R4300, M7-R6000, M7-R6200
Material Series
B-499
Adhesive Properties
Permanent
Product Type
Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Label Finish
Matte
Adhesive
Adhesive
Label Attachment Style
Pressure-Sensitive
Compatible Mfr Part Number
BMP71, M710
Labels per Row
1
Preprinted Text
No Legend
Label Media Format
Die-cut
Label Material
Nylon

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6000, M7-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.