Zoro Homepage

Wraparound Label, White, Vinyl, 1-1/2 in W

  • Mfr # M6-157-427

  • Zoro # G208434376


product price: $66.29
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Label Width
1 1/2 in
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Printable Portion Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-157-427
Zoro #
G208434376
UPC #
888434596357
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Printable Portion Width
1 1/2 in
Maximum Wire Diameter
0.53 in
Label Height
2 1/2 in
Minimum Wire Diameter
0.28 in
Roll Width
1 1/2 in
Printable Portion Height
3/4 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Item
Label
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive
Adhesive
Recommended Ribbon
M61-R4310, M7-R4300
Label Media Format
Die-cut
Label Color
Clear, White
Material Series
B-427
Labels per Row
1
Minimum Service Temperature
-94 Degrees F
Label Finish
Matte
Maximum Wire Gauge
00 AWG
Label Shape
Rectangle
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
158 Degrees F
Material Properties
Self Laminating & Wrap Around
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Label Material
Vinyl
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Number of Labels Included
100
Adhesive Type
Permanent
Preprinted Text
No Legend
Preprinted Images
None
Minimum Wire Gauge
4 AWG
For Print Method
Thermal Transfer
Product Type
Label

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.