Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # A62-15-427

  • Zoro # G600720275


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A62-15-427
Zoro #
G600720275
UPC #
754473632496
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
3/4 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.12 in
Printable Portion Height
3/8 in
Printable Portion Width
1 in

Details

Item
Precut Label Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Color
White ( Matte )
Standards
RoHS Compliant to 2011/65/EU and 2015/863, UL Recognized
Label Attachment Style
Self-Laminating
Adhesive Material
Acrylic
Compatible Mfr Part Number
A62-R4300
For Print Method
Thermal Transfer
Recommended Ribbon
A62-R4300
Adhesive Type
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Material Properties
Flame-Retardant
Label Shape
Rectangle
Maximum Wire Gauge
12 AWG
Preprinted Text
No Legend
Material Series
B-427
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
158 Degrees F
Minimum Wire Gauge
22 AWG
Number of Labels Included
850
Ribbon Color
Blue, Green, Red

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame-Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Number of Labels Included 850, Compatible Mfr Part Number A62-R4300, Compatible Grainger Part Number 61DT08, Recommended Ribbon A62-R4300, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.