Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M4-211-RO-427

  • Zoro # G610037851


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP41, BMP51, M410, M510, M511
Label Height
1 3/16 in
Compatible Mfr Part Number
BMP41, BMP51, M511, M511-KIT
Adhesive Properties
Permanent Adhesive
Number of Labels Included
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-211-RO-427
Zoro #
G610037851
UPC #
888434591864
Country of Origin
Mexico

Dimensions

Label Height
1 3/16 in
Label Width
1 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.16 in

Details

Item
Self-Laminating Label
Printer Series Compatibility
BMP41, BMP51, M410, M510, M511
Compatible Mfr Part Number
BMP41, BMP51, M511, M511-KIT
Adhesive Properties
Permanent Adhesive
Number of Labels Included
150
Label Attachment Style
Self-Laminating
Label Color
Clear, White
Material Properties
Flame-Retardant
Label Finish
Matte
Label Material
Vinyl
Adhesive Type
Permanent
Product Type
Self-Laminating Label
For Print Method
Thermal-Transfer
Minimum Wire Gauge
20 AWG
Maximum Wire Gauge
10 AWG
Adhesive Material
Acrylic

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame-Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 3/16 in, Label Width 1 in, Number of Labels Included 150, Compatible Mfr Part Number BMP41, BMP51, M511, M511-KIT, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.