Zoro Homepage

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M6-16-498

  • Zoro # G708260239


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-16-498
Zoro #
G708260239
UPC #
888434596395
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.28 in
Label Width
1 in
Minimum Wire Diameter
0.12 in
Roll Width
1 in
Label Height
3/8 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Color
White ( Semi-Gloss )
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Preprinted Text
No Legend
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Pressure-Sensitive
Adhesive Material
Rubber
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R6210, M61-R6610, M7-R6200, M7-R6600
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor
Material Series
B-498
Minimum Wire Gauge
12 AWG
Number of Labels Included
500
Label Shape
Rectangle
Material Properties
Repositionable
Adhesive Type
Removeable & Repositionable
Labels per Row
1
For Print Method
Thermal Transfer
Preprinted Images
None

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 3/8 in, Label Width 1 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.