Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M6-19-417

  • Zoro # G408434534


product price: $66.99
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Label Material
Vinyl
Adhesive
Adhesive
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-19-417
Zoro #
G408434534
UPC #
888434614150
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
1 in
Printable Portion Height
3/8 in
Roll Width
1 in
Core Diameter
1 in
Minimum Wire Diameter
0.11 in
Maximum Wire Diameter
0.2 in
Printable Portion Width
1 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Item
Label
Label Material
Vinyl
Adhesive
Adhesive
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Finish
Matte
Preprinted Images
None
Adhesive Material
Acrylic
Number of Labels Included
250
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
8 AWG
For Print Method
Thermal Transfer
Label Media Format
Die-cut
Minimum Wire Gauge
16 AWG
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Attachment Style
Self-Laminating
Labels per Row
1
Material Series
B-417
Preprinted Text
No Legend
Material Properties
Vinyl
Recommended Ribbon
M61-R4310
Label Shape
Rectangle
Adhesive Properties
Permanent
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Product Type
Label
Indoor/Outdoor Usage
Indoor
Label Color
Clear, White

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.