Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M6-203-427-RO

  • Zoro # G208260531


product price: $58.79
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-203-427-RO
Zoro #
G208260531
UPC #
888434599815
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.11 in
Roll Width
1 in
Maximum Wire Diameter
0.22 in
Printable Portion Height
7/10 in
Label Height
2 7/16 in
Printable Portion Width
1 in
Label Width
1 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, White
Preprinted Text
No Legend
Minimum Wire Gauge
16 AWG
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Shape
Rectangle
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
M61-R4310
Material Properties
Vinyl
Minimum Service Temperature
-94 Degrees F
Number of Labels Included
75
Label Attachment Style
Self-Laminating
For Print Method
Thermal Transfer
Labels per Row
1
Adhesive Material
Acrylic
Maximum Wire Gauge
8 AWG
Material Series
B-427

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Vinyl, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 7/16 in, Label Width 1 in, Number of Labels Included 75, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.