Zoro Homepage

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M6-21-427

  • Zoro # G908434898


product price: $47.49
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-21-427
Zoro #
G908434898
UPC #
888434600511
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.26 in
Printable Portion Height
3/4 in
Printable Portion Width
1 in
Roll Width
1 in
Label Height
2 1/2 in
Maximum Wire Diameter
0.56 in
Label Width
1 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Item
Label
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-427
Number of Labels Included
100
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Material Properties
Self Laminating & Wrap Around
Label Attachment Style
Self-Laminating
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
For Print Method
Thermal Transfer
Recommended Ribbon
M61-R4310, M7-R4300
Label Finish
Matte
Label Media Format
Die-cut
Labels per Row
1
Adhesive Material
Acrylic
Label Color
Clear, White
Adhesive Properties
Permanent
Adhesive Type
Permanent
Product Type
Label
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Preprinted Images
None
Maximum Wire Gauge
000 AWG
Maximum Service Temperature
158 Degrees F
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Material
Vinyl
Minimum Wire Gauge
6 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.