Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M6-211-427-RO

  • Zoro # G308260578


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-211-427-RO
Zoro #
G308260578
UPC #
888434599860
Country of Origin
Mexico

Dimensions

Label Height
1 11/16 in
Minimum Wire Diameter
0.08 in
Printable Portion Width
1 in
Roll Width
1 in
Printable Portion Height
1/2 in
Label Width
1 in
Maximum Wire Diameter
0.16 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, White
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Preprinted Images
None
Number of Labels Included
100
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Material Properties
Vinyl
Labels per Row
1
Maximum Wire Gauge
10 AWG
Recommended Ribbon
M61-R4310
Minimum Wire Gauge
18 AWG
Preprinted Text
No Legend
Maximum Service Temperature
158 Degrees F
Label Attachment Style
Self-Laminating
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-427

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Vinyl, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 11/16 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.