Zoro Homepage

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M6-96-427

  • Zoro # G208434611


product price: $48.09
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Label Attachment Style
Self-Laminating
Minimum Service Temperature
-94 Degrees F
Maximum Wire Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-96-427
Zoro #
G208434611
UPC #
888434598368
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.2 in
Printable Portion Height
3/8 in
Label Height
3/4 in
Label Width
1 in
Minimum Wire Diameter
0.11 in
Printable Portion Width
1 in
Roll Width
1 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.