Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M7-19-417

  • Zoro # G008434514


product price: $64.15
/ea

Key Features

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Width
1 in
Label Height
1 in
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-19-417
Zoro #
G008434514
UPC #
888434614204
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
1 in
Printable Portion Height
3/8 in
Roll Width
1 in
Core Diameter
1 in
Minimum Wire Diameter
0.06 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.12 in

Details

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Item
Label
Adhesive
Adhesive
Label Material
Vinyl
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Shape
Rectangle
Labels per Row
1
Product Type
Label
Label Attachment Style
Self-Laminating
Label Media Format
Die-cut
Preprinted Images
None
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
M7-R4300
Material Series
B-417
Number of Labels Included
250
Adhesive Properties
Permanent
Maximum Service Temperature
158 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Label Finish
Matte
Material Properties
Vinyl
Minimum Wire Gauge
22 AWG
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP71, M710
Label Color
Clear, White
Maximum Wire Gauge
12 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.