Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M7-31-498

  • Zoro # G908260190


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-31-498
Zoro #
G908260190
UPC #
888434589694
Country of Origin
Mexico

Dimensions

Roll Width
1 1/2 in
Maximum Wire Diameter
0.36 in
Label Width
1 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.16 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Indoor/Outdoor Usage
Indoor
Color
White ( Semi-Gloss )
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Minimum Wire Gauge
10 AWG
Material Series
B-498
Labels per Row
1
Preprinted Images
None
Material Properties
Vinyl
Label Attachment Style
Pressure-Sensitive
Recommended Ribbon
M7-R6200
Maximum Wire Gauge
4 AWG
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Rubber
Compatible Mfr Part Number
BMP71, M710
Label Shape
Rectangle
For Print Method
Thermal Transfer
Number of Labels Included
250
Maximum Service Temperature
176 Degrees F
Preprinted Text
No Legend

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Material Properties Vinyl, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.