Wraparound Label, White, Vinyl, 1/2 in W
Mfr # A62-14-417
Zoro # G516474859
product price: $43.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A62-14-417
Zoro #
G516474859
UPC #
-
Country of Origin
United States
Details
Item
Wire Marker
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1/2 in, Number of Labels Included 450, Compatible Mfr Part Number A62-R4300, Compatible Grainger Part Number 61DT08, Recommended Ribbon A62-R4300, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.