Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # A62-14-427

  • Zoro # G800720242


product price: $42.89
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A62-14-427
Zoro #
G800720242
UPC #
754473632489
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
1 1/4 in
Minimum Wire Diameter
0.12 in
Maximum Wire Diameter
0.24 in
Printable Portion Width
1/2 in
Printable Portion Height
1/2 in

Details

Item
Precut Label Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
RoHS Compliant to 2011/65/EU and 2015/863, UL Recognized
Color
White ( Matte )
For Print Method
Thermal Transfer
Label Attachment Style
Self-Laminating
Adhesive Material
Acrylic
Adhesive Type
Permanent
Compatible Mfr Part Number
A62-R4300
Recommended Ribbon
A62-R4300
Maximum Wire Gauge
6 AWG
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Maximum Service Temperature
158 Degrees F
Number of Labels Included
500
Material Series
B-427
Minimum Wire Gauge
16 AWG
Label Shape
Rectangle
Material Properties
Flame-Retardant
Ribbon Color
Blue, Green, Red
Preprinted Text
No Legend

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame-Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number A62-R4300, Compatible Grainger Part Number 61DT08, Recommended Ribbon A62-R4300, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.