Shop BRADY

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # BA62-1-427
  • Zoro # G808582996

product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Width
0.5 in
Label Maker Tape Finish
Matte
Includes
Roll of 7500 Labels
Min. Wire Size
22 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA62-1-427
Zoro #
G808582996
UPC #
888434620632
Country of Origin
United States
Item
Wraparound Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Maker Tape Finish
Matte
Includes
Roll of 7500 Labels
Material
Self-laminating Vinyl
Color
White, Clear
Printer Series Compatibility
Wraptor A6200
Minimum Wire Gauge
22 AWG
Adhesive
Adhesive
For Print Method
Thermal Transfer
Label Finish
Matte
Label Material
Vinyl
Number of Labels Included
7,500
Label Color
White
Material Properties
Flame-Retardant
Material Series
B-427
Maximum Service Temperature
158 Degrees F
Double-Sided Printable
No
Maximum Wire Gauge
12 AWG
Preprinted Images
None
Ribbon Color
Blue, Green, Red
Product Type
Wraparound Label
Recommended Ribbon
A62-R4300
Indoor/Outdoor Usage
Indoor/Outdoor
Label Shape
Rectangle
Labels per Row
1
Preprinted Text
No Legend
Compatible Mfr Part Number
A6200-NA-WIFI, A6200-NAB-WIFI, A6200-NAB-WIFI-KIT
Label Attachment Style
Self-Laminating
Minimum Service Temperature
-94 Degrees F
Resistance Properties
Chemical-Resistant, Flame-Retardant, Humidity Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Label Media Format
Continuous Roll
Adhesive Properties
Permanent Adhesive
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Adhesive Material
Acrylic

Dimensions

Width
0.5 in
Min. Wire Size
22 AWG
Height
0.75 in
Size
0.75 in H x 0.5 in W
Max. Wire Size
12 AWG
Label Maker Tape Thickness
0.004 in
Printable Portion Height
3/8 in
Printable Portion Width
1/2 in
Label Height
3/4 in
Label Width
1/2 in
Core Diameter
1 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.12 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame-Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 7,500, Compatible Mfr Part Number A6200-NA-WIFI, A6200-NAB-WIFI, A6200-NAB-WIFI-KIT, Compatible Grainger Part Number 61DT10, 61DT11, 61DT12, 810DT6, 810DT7, 810DT8, Recommended Ribbon A62-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.