Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Laminating Vinyl Wrap Around Labels for Brady M210 and M211, 0.75in x 0.5in

  • Mfr # M21-11-427

  • Zoro # G904106034


product price: $41.29
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
M210, M210-LAB, M211
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-11-427
Zoro #
G904106034
UPC #
888434558317
Country of Origin
Mexico

Dimensions

Printable Portion Height
3/8 in
Maximum Wire Diameter
0.2 in
Label Width
1/2 in
Label Height
3/4 in
Minimum Wire Diameter
0.06 in
Printable Portion Width
1/2 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
M210, M210-LAB, M211
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Permanent
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor Use
Color
Black on White
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Number of Labels Included
150
Adhesive Type
Permanent
Material Properties
Flame-retardant, Self-laminating
Material Series
M21
Recommended Ribbon
R4300, R4500
Ribbon Color
Black
For Print Method
Thermal Transfer
Label Attachment Style
Self-Laminating
Label Shape
Rectangle
Compatible Mfr Part Number
M210, M210-KIT, M210-LAB, M211, M211-KIT
Maximum Wire Gauge
16 AWG
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Adhesive Material
Acrylic
Minimum Wire Gauge
22 AWG

Description

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer. Flexible Designed for tightly-curved surfaces such as wires and cables. Durable Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures. Reliable Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces. Secure Made with a clear, non-printable overlaminate for increased protection. Certified UL Recognized to UL 2238, RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.