Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M4-206-RO-427

  • Zoro # G010037840


product price: $57.99
/ea

Key Features

Printer Series Compatibility
BMP41, BMP51, M410, M510, M511
Label Height
1 3/4 in
Adhesive
Adhesive
Standards
RoHS Compliant
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-206-RO-427
Zoro #
G010037840
UPC #
888434591840
Country of Origin
Mexico

Dimensions

Label Height
1 3/4 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.22 in
Printable Portion Width
1/2 in
Printable Portion Height
7/10 in
Label Width
1/2 in

Details

Item
Self-Laminating Label
Printer Series Compatibility
BMP41, BMP51, M410, M510, M511
Adhesive
Adhesive
Standards
RoHS Compliant
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Indoor/Outdoor Usage
Outdoor
Adhesive Type
Permanent
Material Properties
Flame-Retardant
Maximum Wire Gauge
8 AWG
Label Color
Clear, White
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
BMP41, BMP51, M511, M511-KIT
Label Material
Vinyl
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Minimum Service Temperature
-94 Degrees F
Minimum Wire Gauge
16 AWG
Number of Labels Included
110
For Print Method
Thermal-Transfer
Material Series
B-427
Product Type
Self-Laminating Label
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame-Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 1/2 in, Number of Labels Included 110, Compatible Mfr Part Number BMP41, BMP51, M511, M511-KIT, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.