Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M4-89-427

  • Zoro # G309483419


product price: $36.89
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-89-427
Zoro #
G309483419
UPC #
888434591741
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
1/2 in
Printable Portion Height
1/2 in
Label Height
1 1/2 in
Label Width
1/2 in

Details

Item
Precut Label Roll Cartridge
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Outdoor
Material Properties
Flame Retardant
Adhesive Material
Acrylic
Material Series
B-427
Label Attachment Style
Self-Laminating
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53
Minimum Wire Gauge
10 AWG
Maximum Wire Gauge
4 AWG
Minimum Service Temperature
-94 Degrees F
Adhesive Type
Permanent
For Print Method
Thermal-Transfer
Ribbon Color
Black
Number of Labels Included
180
Label Shape
Rectangle
Recommended Ribbon
R4300
Preprinted Text
No Legend
Labels per Row
1

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 180, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.