Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M6-11-427

  • Zoro # G008434620


product price: $65.15
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Label Finish
Matte
Printable Portion Width
1/2 in
Label Color
Clear, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-11-427
Zoro #
G008434620
UPC #
888434599952
Country of Origin
Mexico

Dimensions

Printable Portion Width
1/2 in
Minimum Wire Diameter
0.06 in
Label Width
1/2 in
Roll Width
1/2 in
Printable Portion Height
3/8 in
Maximum Wire Diameter
0.12 in
Label Height
3/4 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Item
Label
Label Finish
Matte
Label Color
Clear, White
Recommended Ribbon
M61-R4310, M61-R6210, M7-R4300, M7-R6200
Product Type
Label
Preprinted Text
No Legend
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Material Properties
Self Laminating & Wrap Around
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Label Attachment Style
Self-Laminating
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Shape
Rectangle
Label Material
Vinyl
Minimum Service Temperature
-94 Degrees F
Minimum Wire Gauge
22 AWG
Number of Labels Included
500
Adhesive Type
Permanent
Maximum Service Temperature
158 Degrees F
Labels per Row
1
Material Series
B-427
Adhesive
Adhesive
Adhesive Material
Acrylic
Preprinted Images
None
Maximum Wire Gauge
16 AWG
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Media Format
Die-cut

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.