Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M6-29-417

  • Zoro # G908434508


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-29-417
Zoro #
G908434508
UPC #
888434614129
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
1 1/2 in
Roll Width
1/2 in
Printable Portion Height
1/2 in
Printable Portion Width
1/2 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Core Diameter
1 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive
Adhesive
Label Material
Vinyl
For Print Method
Thermal Transfer
Maximum Wire Gauge
4 AWG
Maximum Service Temperature
158 Degrees F
Adhesive Properties
Permanent
Recommended Ribbon
M61-R4310
Material Properties
Vinyl
Preprinted Images
None
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Legend
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Minimum Wire Gauge
10 AWG
Product Type
Label
Number of Labels Included
500
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-417
Label Media Format
Die-cut
Label Finish
Matte
Label Color
Clear, White
Label Attachment Style
Self-Laminating
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor
Adhesive Material
Acrylic

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.