Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M6-29-427

  • Zoro # G208434994


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Label Width
1/2 in
Label Shape
Rectangle
Label Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-29-427
Zoro #
G208434994
UPC #
888434600726
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
1 1/2 in
Printable Portion Height
1/2 in
Maximum Wire Diameter
0.32 in
Roll Width
1/2 in
Printable Portion Width
1/2 in
Minimum Wire Diameter
0.16 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Item
Label
Label Shape
Rectangle
Label Material
Vinyl
Number of Labels Included
500
Minimum Wire Gauge
10 AWG
Product Type
Label
Adhesive Properties
Permanent
Material Properties
Self Laminating & Wrap Around
Material Series
B-427
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Labels per Row
1
Maximum Wire Gauge
4 AWG
Label Media Format
Die-cut
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Recommended Ribbon
M61-R4310, M7-R4300
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
158 Degrees F
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Preprinted Images
None
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type
Permanent
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Finish
Matte
Preprinted Text
No Legend
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Label Color
Clear, White

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.