Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M7-17-427

  • Zoro # G808434400


product price: $69.15
/ea

Key Features

Printer Series Compatibility
BMP71, M710
Color
Clear, White
Printable Portion Height
3/8 in
Preprinted Text
No Legend
Minimum Wire Diameter
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-17-427
Zoro #
G808434400
UPC #
888434590393
Country of Origin
Mexico

Dimensions

Printable Portion Height
3/8 in
Minimum Wire Diameter
0.11 in
Printable Portion Width
1/2 in
Roll Width
1/2 in
Label Width
1/2 in
Label Height
1 in
Maximum Wire Diameter
0.2 in

Details

Printer Series Compatibility
BMP71, M710
Color
Clear, White
Item
Label
Preprinted Text
No Legend
Material Properties
Self Laminating & Wrap Around
Label Shape
Rectangle
Minimum Wire Gauge
16 AWG
Minimum Service Temperature
-94 Degrees F
Label Material
Vinyl
Label Media Format
Die-cut
Product Type
Label
Adhesive
Adhesive
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Label Finish
Matte
Adhesive Properties
Permanent
Labels per Row
1
Number of Labels Included
500
Preprinted Images
None
Material Series
B-427
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Maximum Wire Gauge
8 AWG
Recommended Ribbon
M7-R4300
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Adhesive Type
Permanent
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
BMP71, M710
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Label Color
Clear, White

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.