Zoro Homepage

Wraparound Label, White, Vinyl, 2 in W

  • Mfr # WRAP-12-417

  • Zoro # G816474825


product price: $667.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-12-417
Zoro #
G816474825
UPC #
-
Country of Origin
United States

Details

Item
Label

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 2 in, Number of Labels Included 3,600, Compatible Mfr Part Number R4302, Compatible Grainger Part Number 22NA92, Recommended Ribbon R4302, Printer Series Compatibility Wraptor A6500, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.