Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 3/4 in W

  • Mfr # BM-18-498

  • Zoro # G908260619


product price: $320.77
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-18-498
Zoro #
G908260619
UPC #
888434602850
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
1 in
Roll Width
3/4 in
Maximum Wire Diameter
0.24 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
White ( Semi-Gloss )
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Material Properties
Repositionable
For Print Method
Thermal Transfer
Minimum Wire Gauge
12 AWG
Maximum Wire Gauge
10 AWG
Adhesive Type
Removeable & Repositionable
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Label Attachment Style
Pressure-Sensitive
Label Shape
Rectangle
Number of Labels Included
2,500
Indoor/Outdoor Usage
Indoor
Preprinted Text
No Legend
Recommended Ribbon
M61-R6210, M7-R6200
Maximum Service Temperature
176 Degrees F
Material Series
B-498
Preprinted Images
None
Adhesive Material
Rubber

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 3/4 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.