Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, White, Vinyl, 3/4 in W

  • Mfr # M6-18-498

  • Zoro # G108434957


product price: $63.29
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
White ( Semi-Gloss )
Label Attachment Style
Pressure-Sensitive
Label Height
1 in
Material Series
B-498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-18-498
Zoro #
G108434957
UPC #
888434600320
Country of Origin
Mexico

Dimensions

Label Height
1 in
Label Width
3/4 in
Roll Width
3/4 in
Maximum Wire Diameter
0.28 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
White ( Semi-Gloss )
Item
Label
Label Attachment Style
Pressure-Sensitive
Material Series
B-498
Preprinted Text
No Legend
Adhesive Material
Rubber
Label Finish
Semi-Gloss
Number of Labels Included
250
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Indoor/Outdoor Usage
Indoor
Material Properties
Repositionable
Product Type
Label
Minimum Wire Gauge
10 AWG
Preprinted Images
None
Maximum Wire Gauge
4 AWG
Maximum Service Temperature
176 Degrees F
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Label Color
White
Label Media Format
Die-cut
Adhesive Type
Removeable & Repositionable
Label Shape
Rectangle
Recommended Ribbon
M61-R6210, M7-R6200
Minimum Service Temperature
-40 Degrees F
Adhesive
Adhesive
Adhesive Properties
Removeable and Repositionable
Label Material
Vinyl
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.