Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Yellow, Vinyl, 1 in W

  • Mfr # M7-31-427-YL

  • Zoro # G308434870


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Color
Clear, Yellow
Printer Series Compatibility
BMP71, M710
Preprinted Text
No Legend
Adhesive
Adhesive
Adhesive Properties
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-31-427-YL
Zoro #
G308434870
UPC #
888434589724
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.32 in
Label Height
1 1/2 in
Roll Width
1 in
Label Width
1 in
Printable Portion Width
1 in
Printable Portion Height
1/2 in
Minimum Wire Diameter
0.16 in

Details

Color
Clear, Yellow
Printer Series Compatibility
BMP71, M710
Item
Label
Preprinted Text
No Legend
Adhesive
Adhesive
Adhesive Properties
Permanent
Labels per Row
1
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Label Finish
Matte
Label Color
Clear, Yellow
Label Shape
Rectangle
Recommended Ribbon
M7-R4300
Minimum Service Temperature
-94 Degrees F
Material Properties
Self Laminating & Wrap Around
Material Series
B-427
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Label Media Format
Die-cut
For Print Method
Thermal Transfer
Preprinted Images
None
Number of Labels Included
250
Adhesive Type
Permanent
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
158 Degrees F
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Product Type
Label
Label Material
Vinyl
Maximum Wire Gauge
4 AWG
Minimum Wire Gauge
10 AWG
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.