Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, Orange, Vinyl, 1-1/2inW

  • Mfr # M6-34-427-OR

  • Zoro # G208260982


product price: $72.69
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-34-427-OR
Zoro #
G208260982
UPC #
888434597750
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
6 in
Printable Portion Width
1 1/2 in
Maximum Wire Diameter
1.43 in
Roll Width
1 1/2 in
Minimum Wire Diameter
0.64 in
Printable Portion Height
1 1/2 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, Orange
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, Orange
Material Properties
Self Laminating & Wrap Around
Preprinted Text
No Legend
Labels per Row
1
Label Attachment Style
Self-Laminating
Recommended Ribbon
M61-R4310, M7-R4300
Minimum Service Temperature
-94 Degrees F
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Material Series
B-427
Label Shape
Rectangle
Number of Labels Included
50
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Orange, Label Finish Matte, Label Height 6 in, Label Width 1 1/2 in, Number of Labels Included 50, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.