WraparoundLabel, Purple, Vinyl, 1-1/2inW
Mfr # M6-33-427-PL
Zoro # G708260857
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-33-427-PL
Zoro #
G708260857
UPC #
888434597682
Country of Origin
United States
Dimensions
Printable Portion Width
1 1/2 in
Label Width
1 1/2 in
Minimum Wire Diameter
0.43 in
Label Height
4 in
Maximum Wire Diameter
0.96 in
Printable Portion Height
1 in
Roll Width
1 1/2 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Purple, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.