Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, 1-1/2inW

  • Mfr # M6-29-437

  • Zoro # G808260689


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylfluoride
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-29-437
Zoro #
G808260689
UPC #
888434600740
Country of Origin
Mexico

Dimensions

Roll Width
1 1/2 in
Label Width
1 1/2 in
Label Height
1/2 in

Details

Item
Label
Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylfluoride
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
White ( Matte )
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
Number of Labels Included
500
Maximum Service Temperature
275 Degrees F
Preprinted Text
No Legend
Adhesive Material
Acrylic
Preprinted Images
None
Recommended Ribbon
M61-R4310, M7-R4300
Label Attachment Style
Pressure-Sensitive
For Print Method
Thermal Transfer
Material Properties
Harsh Environment
Material Series
B-437
Labels per Row
1
Adhesive Type
Permanent
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Shape
Rectangle

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Harsh Environment, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.