Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, 1-1/2inW

  • Mfr # M6C-1500-437-WT

  • Zoro # G508434571


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Images
None
Adhesive
Adhesive
Labels per Row
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-1500-437-WT
Zoro #
G508434571
UPC #
888434597958
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Roll Length
50 ft
Roll Width
1 1/2 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
White ( Matte )
Item
Label
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Images
None
Adhesive
Adhesive
Labels per Row
1
Adhesive Properties
Permanent
Label Media Format
Continuous
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Maximum Service Temperature
275 Degrees F
Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Harsh Environment
Product Type
Label
Label Shape
Rectangle
Label Finish
Matte
Label Color
White
Material Series
B-437
Indoor/Outdoor Usage
Outdoor
Standards
ASTM D 1000, MIL-M-87958
Label Material
Polyvinylfluoride
Label Attachment Style
Pressure-Sensitive
Preprinted Text
No Legend
Minimum Service Temperature
-94 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Harsh Environment, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 1 1/2 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.