Zoro Homepage

WraparoundLabel, White, 1-3/16inW

  • Mfr # M7-1-425-FP

  • Zoro # G108260204


product price: $43.49
/ea

Key Features

Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polypropylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-1-425-FP
Zoro #
G108260204
UPC #
888434588291
Country of Origin
Mexico

Dimensions

Label Width
1 3/16 in
Roll Width
1 3/16 in
Label Height
25/32 in

Details

Item
Label
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polypropylene
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Standards
Halogen Free (DIN VDE 0472 Part 815)
Recommended Ribbon
M7-R4300
Label Attachment Style
Adhesive
Maximum Service Temperature
266 Degrees F
Labels per Row
250
Material Series
B-425A
Compatible Mfr Part Number
BMP71, M710
Preprinted Images
None
Double-Sided Printable
No
Adhesive Material
Acrylic
Label Shape
Rectangle
Adhesive Type
Permanent
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Number of Labels Included
250

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.