Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, 1inW

  • Mfr # M6-19-642

  • Zoro # G908434409


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear ( Matte ), White ( Matte )
Label Material
Polyvinylfluoride
Label Finish
Matte
Preprinted Text
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-19-642
Zoro #
G908434409
UPC #
888434600412
Country of Origin
Mexico

Dimensions

Roll Width
1 in
Minimum Wire Diameter
0.12 in
Label Width
1 in
Maximum Wire Diameter
0.2 in
Printable Portion Height
3/8 in
Label Height
1 in
Printable Portion Width
1 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear ( Matte ), White ( Matte )
Item
Label
Label Material
Polyvinylfluoride
Label Finish
Matte
Preprinted Text
No Legend
Adhesive Type
Permanent
Material Series
B-642
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Dot Matrix, Thermal Transfer
Labels per Row
1
Resistance Properties
Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Clear, White
Minimum Wire Gauge
16 AWG
Label Shape
Square
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155
Product Type
Label
Preprinted Images
None
Minimum Service Temperature
-94 Degrees F
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
250
Maximum Wire Gauge
8 AWG
Adhesive Properties
Permanent
Recommended Ribbon
M61-R4310, M7-R4300
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Material Properties
Self Laminating & Wrap Around
Label Attachment Style
Self-Laminating
Label Media Format
Die-cut
Adhesive
Adhesive
Adhesive Material
Acrylic
Maximum Service Temperature
248 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.