Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, 21/32inW

  • Mfr # M6-9-437

  • Zoro # G308434337


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
White
Label Width
21/32 in
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-9-437
Zoro #
G308434337
UPC #
888434598351
Country of Origin
United States

Dimensions

Label Width
21/32 in
Label Height
3/16 in
Roll Width
21/32 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
White
Item
Label
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
Adhesive
Adhesive
Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Label Material
Polyvinylfluoride
Adhesive Material
Acrylic
Material Properties
Polyvinylfluoride
For Print Method
Thermal Transfer
Label Finish
Matte
Recommended Ribbon
M61-R4310, M7-R4300
Material Series
B-437
Product Type
Label
Preprinted Text
No Legend
Label Media Format
Die-cut
Label Color
White
Preprinted Images
None
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-94 Degrees F
Number of Labels Included
750
Label Shape
Rectangle
Adhesive Properties
Permanent
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Pressure-Sensitive
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Indoor/Outdoor Usage
Outdoor
Labels per Row
1

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Polyvinylfluoride, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 21/32 in, Number of Labels Included 750, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.