Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Nylon, 1-1/2inW

  • Mfr # M6-31-499

  • Zoro # G408434848


product price: $89.09
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
White ( Matte )
Adhesive Properties
Permanent
Label Media Format
Die-cut
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-31-499
Zoro #
G408434848
UPC #
888434600955
Country of Origin
Mexico

Dimensions

Label Height
1 in
Label Width
1 1/2 in
Maximum Wire Diameter
0.44 in
Roll Width
1 1/2 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
White ( Matte )
Item
Label
Adhesive Properties
Permanent
Label Media Format
Die-cut
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal Transfer
Adhesive
Adhesive
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Material Properties
Low Temperature
Adhesive Material
Acrylic
Label Material
Nylon
Maximum Wire Gauge
4 AWG
Label Attachment Style
Pressure-Sensitive
Maximum Service Temperature
194 Degrees F
Product Type
Label
Material Series
B-499
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
Number of Labels Included
250
Preprinted Text
No Legend
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Row
1
Recommended Ribbon
M61-R4310, M7-R4300
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Preprinted Images
None
Adhesive Type
Permanent
Minimum Wire Gauge
10 AWG
Label Color
White

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.