Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Polyimide, 1-1/2inW

  • Mfr # M7C-1500-472

  • Zoro # G708260222


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Continuous
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-1500-472
Zoro #
G708260222
UPC #
888434588970
Country of Origin
Mexico

Dimensions

Label Width
1 1/2 in
Roll Width
1 1/2 in
Roll Length
50 ft

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Color
White
Adhesive Type
Permanent
Label Attachment Style
Pressure-Sensitive
Adhesive Material
Acrylic
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP71, M710
Recommended Ribbon
M7-R4300
Preprinted Images
None
Material Properties
Self Laminating & Wrap Around
Material Series
B-472
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Minimum Service Temperature
-94 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 1 1/2 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.