Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Polyimide, 1inW

  • Mfr # M7-17-472

  • Zoro # G308260288


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-17-472
Zoro #
G308260288
UPC #
888434604083
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Label Height
1/2 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Color
White
Compatible Mfr Part Number
BMP71, M710
Labels per Row
1
Maximum Service Temperature
212 Degrees F
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Preprinted Images
None
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Maximum Wire Gauge
12 AWG
Recommended Ribbon
M7-R4300, M7-R6200
Adhesive Material
Acrylic
Material Properties
Self Laminating & Wrap Around
Label Attachment Style
Pressure-Sensitive
Material Series
B-472
Minimum Wire Gauge
10 AWG
Preprinted Text
No Legend
Number of Labels Included
500

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Number of Labels Included 500, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.