Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Polyimide, 9/32inW

  • Mfr # M7-15-472

  • Zoro # G308260202


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-15-472
Zoro #
G308260202
UPC #
888434604045
Country of Origin
United States

Dimensions

Label Height
1 in
Roll Width
9/32 in
Label Width
9/32 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Color
White
For Print Method
Dot Matrix, Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Adhesive Type
Permanent
Number of Labels Included
750
Material Series
B-472
Maximum Wire Gauge
12 AWG
Recommended Ribbon
M7-R4300, M7-R6200
Labels per Row
1
Label Shape
Rectangle
Minimum Wire Gauge
10 AWG
Adhesive Material
Acrylic
Preprinted Images
None
Compatible Mfr Part Number
BMP71, M710
Preprinted Text
No Legend
Label Attachment Style
Self-Laminating
Material Properties
Self Laminating & Wrap Around

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 9/32 in, Number of Labels Included 750, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.