WraparoundLabel, White, Vinyl, 1-1/2inW
Mfr # BM-34-427
Zoro # G208260685
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM-34-427
Zoro #
G208260685
UPC #
888434590836
Country of Origin
Mexico
Dimensions
Printable Portion Height
1 1/2 in
Label Width
1 1/2 in
Minimum Wire Diameter
0.64 in
Roll Width
1 1/2 in
Label Height
6 in
Maximum Wire Diameter
1.43 in
Printable Portion Width
1 1/2 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 6 in, Label Width 1 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.