Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # M5C-1500-427

  • Zoro # G709483446


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C-1500-427
Zoro #
G709483446
UPC #
888434592908
Country of Origin
Mexico

Dimensions

Roll Length
25 ft
Label Width
1 1/2 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Roll Width
1 1/2 in
Printable Portion Width
1/4 in

Details

Item
Precut Label Roll Cartridge
Application
Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Smear-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Flame Retardant
Preprinted Text
No Legend
Maximum Wire Gauge
4 AWG
Label Attachment Style
Self-Laminating
Maximum Service Temperature
158 Degrees F
Ribbon Color
Black
Adhesive Material
Acrylic
Compatible Mfr Part Number
BMP-51, BMP-53
For Print Method
Thermal-Transfer
Recommended Ribbon
R4300
Adhesive Type
Permanent
Minimum Wire Gauge
10 AWG
Minimum Service Temperature
-94 Degrees F
Material Series
B-427

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 1 1/2 in, Compatible Mfr Part Number BMP-51, BMP-53, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R4300, Printer Series Compatibility BMP51, BMP53, M510, M511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.