Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # M6-213-427-RO

  • Zoro # G808260672


product price: $71.89
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-213-427-RO
Zoro #
G808260672
UPC #
888434599877
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.4 in
Label Height
4 3/8 in
Minimum Wire Diameter
0.17 in
Roll Width
1 1/2 in
Label Width
1 1/2 in
Printable Portion Width
1 1/2 in
Printable Portion Height
1 1/4 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
Clear, White
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Material
Acrylic
Number of Labels Included
50
Preprinted Images
None
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Material Series
B-427
Maximum Wire Gauge
2 AWG
Recommended Ribbon
M61-R4310
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-94 Degrees F
Material Properties
Vinyl
Minimum Wire Gauge
8 AWG
Preprinted Text
No Legend
Label Attachment Style
Self-Laminating
Label Shape
Rectangle
Labels per Row
1

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Vinyl, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 4 3/8 in, Label Width 1 1/2 in, Number of Labels Included 50, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.