
WraparoundLabel, White, Vinyl, 1-1/2inW
Mfr # M6-32-498
Zoro # G708260208
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-32-498
Zoro #
G708260208
UPC #
888434597620
Country of Origin
United States
Dimensions
Maximum Wire Diameter
0.44 in
Minimum Wire Diameter
0.15 in
Label Width
1 1/2 in
Label Height
1 1/2 in
Roll Width
1 1/2 in
Description
Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.