Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # M7-109-417

  • Zoro # G108434599


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Adhesive
Adhesive
Label Width
1 1/2 in
Label Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-109-417
Zoro #
G108434599
UPC #
888434614242
Country of Origin
Mexico

Dimensions

Label Width
1 1/2 in
Label Height
4 in
Printable Portion Width
1 1/2 in
Maximum Wire Diameter
0.48 in
Roll Width
1 1/2 in
Core Diameter
1 in
Minimum Wire Diameter
0.24 in
Printable Portion Height
1 1/2 in

Details

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Item
Label
Adhesive
Adhesive
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Material
Vinyl
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Attachment Style
Self-Laminating
Material Properties
Vinyl
Material Series
B-417
For Print Method
Thermal Transfer
Labels per Row
1
Adhesive Properties
Permanent
Compatible Mfr Part Number
BMP71, M710
Label Media Format
Die-cut
Minimum Wire Gauge
6 AWG
Adhesive Material
Acrylic
Label Color
Clear, White
Product Type
Label
Maximum Service Temperature
158 Degrees F
Maximum Wire Gauge
0 AWG
Number of Labels Included
100
Indoor/Outdoor Usage
Indoor/Outdoor
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Preprinted Text
No Legend
Label Shape
Rectangle
Recommended Ribbon
M7-R4300
Minimum Service Temperature
-40 Degrees F
Preprinted Images
None

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.