Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # M7-109-427

  • Zoro # G508435004


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Attachment Style
Self-Laminating
Label Shape
Rectangle
Recommended Ribbon
M7-R4300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-109-427
Zoro #
G508435004
UPC #
888434603864
Country of Origin
United States

Dimensions

Printable Portion Width
1 1/2 in
Roll Width
1 1/2 in
Label Height
4 in
Minimum Wire Diameter
0.43 in
Label Width
1 1/2 in
Maximum Wire Diameter
0.8 in
Printable Portion Height
1 1/2 in

Details

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Item
Label
Label Attachment Style
Self-Laminating
Label Shape
Rectangle
Recommended Ribbon
M7-R4300
Maximum Service Temperature
158 Degrees F
Minimum Wire Gauge
0 AWG
Labels per Row
1
Adhesive
Adhesive
Label Media Format
Die-cut
Minimum Service Temperature
-94 Degrees F
Adhesive Properties
Permanent
Preprinted Images
None
For Print Method
Thermal Transfer
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Finish
Matte
Number of Labels Included
100
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Material Properties
Self Laminating & Wrap Around
Label Material
Vinyl
Material Series
B-427
Preprinted Text
No Legend
Adhesive Material
Acrylic
Maximum Wire Gauge
350 MCM
Compatible Mfr Part Number
BMP71, M710
Label Color
Clear, White
Adhesive Type
Permanent
Product Type
Label
Indoor/Outdoor Usage
Outdoor
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.